Blue Monster®
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Engineered to address poor quality metal threads and the increased use of plastic pipe systems
- Industrial grade thread sealant applies evenly to threads. Lead free and non-toxic
- Slow drying, soft setting and non-gardening pipe thread compound
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue Monster®
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- All Purpose
- Size:
- 8 oz
- Temperature Range:
- -50 to 400 Deg F