Deburring Tool
Deburring Tool
Frequently Purchased Together
Product Details
Product Details
- The fast and easy way to smooth edges of pipe and tubing
- Remove rough I.D. edges on plastic, ferrous and non-ferrous metals
Documents
Specifications
- Application:
- Ferrous Metal, Non-ferrous Metal, Plastic
- Number of Blades:
- 3
- Number of Tools Included:
- 1
- Tool Type:
- Deburring Tool
- Weight:
- 0.9 lb