This product requires certification to purchase.

Disposer Installation Tool in Black

You last purchased this on
 
Mill-Rose

Disposer Installation Tool in Black

  • Fast #
  • Part #M73030
  • Item #5025461
  • Manufacturer Part #73030
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

Disposer Installation Tool in Black

  • Fast #
  • Part #M73030
  • Item #5025461
  • Manufacturer Part #73030
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plumber's Third Hand simplifies installing garbage disposals.
  • Saves time, aggravation and money installing garbage disposals
  • Requires Certification

Documents


Specifications

Capacity:
19 in
Color Finish Name:
Black
GSA Approved:
No
Length:
25 in
Maximum Capacity:
19 in
Number of Tools Included:
6
WrenchType:
Garbage Disposal