This product requires certification to purchase.

9 x 12 in. Insurance Pad

You last purchased this on
 
Mill-Rose

9 x 12 in. Insurance Pad

  • Fast #
  • Part #M71038
  • Item #424813
  • Manufacturer Part #71038
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

9 x 12 in. Insurance Pad

  • Fast #
  • Part #M71038
  • Item #424813
  • Manufacturer Part #71038
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Insurance Pad is the ultimate heat shield. Use wet or dry, where higher temperature protection and prolonged use is required. Great for use with acetylene air torches. The Insurance Pad delivers protection in excess of 2500°F, an incredible improvement over ceramic and fiberglass heat shields on the market. The Insurance Pad®is a fibrous-felt heat shield with the safest specs in the industry.
  • Requires Certification

Documents


Specifications

Height:
12 in
Length:
9 in
Maximum Temperature:
2500
Product Type:
Insulation Pad