This product requires certification to purchase.

Plastic and Metal Deburring Tool in Black and Red

You last purchased this on
 
Mill-Rose

Plastic and Metal Deburring Tool in Black and Red

  • Fast #
  • Part #M70416
  • Item #2032717
  • Manufacturer Part #70416
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

Plastic and Metal Deburring Tool in Black and Red

  • Fast #
  • Part #M70416
  • Item #2032717
  • Manufacturer Part #70416
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Black/Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The fast and easy way to smooth edges of pipe and tubing
  • Remove rough I.D. edges on plastic, ferrous and non-ferrous metals
  • Requires Certification

Documents


Specifications

Application:
Plastic, Ferrous Metal, Non-ferrous Metal
Color Finish Name:
Black/Red
Material:
Plastic, Metal
Tool Type:
Deburring Tool