This product requires certification to purchase.

3/4 in. Stainless Steel Fitting Brush

You last purchased this on
 
Mill-Rose

Quick Twist 3/4 in. Stainless Steel Fitting Brush

  • Fast #
  • Part #M68055
  • Item #1119854
  • Manufacturer Part #68055
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

Quick Twist 3/4 in. Stainless Steel Fitting Brush

  • Fast #
  • Part #M68055
  • Item #1119854
  • Manufacturer Part #68055
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spark Proof Brush
  • All stainless steel fitting brush.
  • Only all stainless steel brush on the market
  • Requires Certification

Documents


Specifications

Brush Type:
Fitting Brush
Collection:
Quick Twist
Diameter - Inside 1:
3/4 in
Diameter - Outside:
7/8 in
Material:
Stainless Steel
Number of Tools Included:
1