1 in. ID #6800 Stainless Steel Quick Twist Fitting Brush
Quick Twist Plus® 1 in. ID #6800 Stainless Steel Quick Twist Fitting Brush
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All stainless steel fitting brush, spark proof.
- Only all stainless steel brush on the market
Documents
Specifications
- Brush Type:
- Fitting Brush
- Collection:
- Quick Twist Plus®
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 1-1/8 in
- Handle Material:
- Plastisol
- Material:
- Stainless Steel
- Tool Type:
- Fitting Brush