#6800 Stainless Steel Quick Twist Fitting Brush
Quick Twist Plus® #6800 Stainless Steel Quick Twist Fitting Brush
Frequently Purchased Together
Product Details
Product Details
- All stainless steel fitting brush, spark proof.
- Only all stainless steel brush on the market
Documents
Specifications
- Brush Type:
- Fitting Brush
- Collection:
- Quick Twist Plus®
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 1-5/8 in
- Handle Material:
- Plastisol
- Material:
- Stainless Steel
- Tool Type:
- Fitting Brush