100W 1-Light Medium E-26 Mini-Pendant Light in Matte Black
100W 1-Light Medium E-26 Mini-Pendant Light in Matte Black
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Canopy and 12 inch of cord included on all cord hung pendants
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 15-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 100 W
- Width:
- 13-1/2 in