100W 1-Light Medium E-26 Outdoor Wall Sconce in Powder Coat Black
100W 1-Light Medium E-26 Outdoor Wall Sconce in Powder Coat Black
Frequently Purchased Together
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coat Black
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 7 in