This product requires certification to purchase.

100W 1-Light Medium E-26 Vanity Fixture in Matte Black

You last purchased this on
 
Millennium Lighting

100W 1-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #M8111MB
  • Item #9257037
  • Manufacturer Part #8111-MB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

100W 1-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #M8111MB
  • Item #9257037
  • Manufacturer Part #8111-MB
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Constructed from metal
  • 1 year limited manufacturer’s warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
1
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
5 in