100W 3-Light Medium E-26 Vanity Fixture in Euro Bronze
100W 3-Light Medium E-26 Vanity Fixture in Euro Bronze
Product Details
Product Details
- Extension: 7"
- Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Euro Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Turinian Scavo
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 24 in