100W 4-Light Medium E-26 Vanity Fixture in Chrome
100W 4-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 7-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 4
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31-1/4 in