25 x 9-5/10 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture in Satin Nickel
25 x 9-5/10 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture in Satin Nickel
Product Details
Product Details
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- This item is cUL listed
- This item is rated for damp location.
- Professional installation recommended.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 110/120V
- Watts:
- 100 W
- Width:
- 25 in