This product requires certification to purchase.

300W 5-Light Candelabra E-12 Incandescent Pendant Light in Rubbed Bronze

You last purchased this on
 
Millennium Lighting

300W 5-Light Candelabra E-12 Incandescent Pendant Light in Rubbed Bronze

  • Fast #
  • Part #M3239RBZ
  • Item #7731070
  • Manufacturer Part #3239-RBZ
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

300W 5-Light Candelabra E-12 Incandescent Pendant Light in Rubbed Bronze

  • Fast #
  • Part #M3239RBZ
  • Item #7731070
  • Manufacturer Part #3239-RBZ
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
22-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
5
UL Listed:
Suitable for Dry Locations
Volts:
110/120V
Watts:
60 W
Width:
20 in