300W 5-Light Medium E-26 Incandescent Pendant Light in Brushed Pewter
300W 5-Light Medium E-26 Incandescent Pendant Light in Brushed Pewter
Product Details
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 47 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 5
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 110/120V
- Watts:
- 60 W
- Width:
- 18 in