This product requires certification to purchase.

36 x 7-3/4 in. 500W 5-Light Medium E-26 Vanity Fixture in Satin Nickel

You last purchased this on
 
Millennium Lighting

36 x 7-3/4 in. 500W 5-Light Medium E-26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M1445SN
  • Item #7732270
  • Manufacturer Part #1445-SN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

36 x 7-3/4 in. 500W 5-Light Medium E-26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M1445SN
  • Item #7732270
  • Manufacturer Part #1445-SN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Number of Lights:
5
UL Listed:
Suitable for Damp Locations
Watts:
100 W
Width:
36 in