480W 8-Light Candelabra E-12 Incandescent Pendant Light in Brushed Nickel
480W 8-Light Candelabra E-12 Incandescent Pendant Light in Brushed Nickel
Product Details
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 28 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 8
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 110/120V
- Watts:
- 60 W
- Width:
- 20 in