This product requires certification to purchase.

60W 1-Light Candelabra E-12 Wall Sconce in Satin Nickel

You last purchased this on
 
Millennium Lighting

60W 1-Light Candelabra E-12 Wall Sconce in Satin Nickel

  • Fast #
  • Part #M6981SN
  • Item #8205468
  • Manufacturer Part #6981-SN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

60W 1-Light Candelabra E-12 Wall Sconce in Satin Nickel

  • Fast #
  • Part #M6981SN
  • Item #8205468
  • Manufacturer Part #6981-SN
4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.
  • This item is rated for dry location.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Glass Type:
White
Height:
19-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Linen, Metal
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
PROP 65 WARNING
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
6-1/2 in