60W 6-Light Candelabra E-12 Outdoor Pendant in Matte Black with Brushed Nickel
60W 6-Light Candelabra E-12 Outdoor Pendant in Matte Black with Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse
- Material:
- Metal
- Number of Lights:
- 6
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in