This product requires certification to purchase.

60W 5-Light Medium E-26 Chandelier in Brushed Pewter

You last purchased this on
 
Millennium Lighting

Akron 60W 5-Light Medium E-26 Chandelier in Brushed Pewter

  • Fast #
  • Part #M3265BPW
  • Item #7731579
  • Manufacturer Part #3265-BPW
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

Akron 60W 5-Light Medium E-26 Chandelier in Brushed Pewter

  • Fast #
  • Part #M3265BPW
  • Item #7731579
  • Manufacturer Part #3265-BPW
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
Akron
Color Finish Category:
Pewter Tones
Color Finish Name:
Brushed Pewter
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Metal Shade
Height:
24-1/2 in
Installation Type:
Chain Hung, Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
5
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
25-1/2 in