60W Outdoor Wall Sconce in Powder Coat Black
Barkeley 60W Outdoor Wall Sconce in Powder Coat Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Barkeley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coat Black
- Depth:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 27 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in