This product requires certification to purchase.

60W Outdoor Wall Sconce in Powder Coat Black

You last purchased this on
 
Millennium Lighting

Barkeley 60W Outdoor Wall Sconce in Powder Coat Black

Brand image
You last purchased this on
 
Millennium Lighting

Barkeley 60W Outdoor Wall Sconce in Powder Coat Black

  • Fast #
  • Part #M42605PBK
  • Item #10154046
  • Manufacturer Part #42605-PBK
3.6 out of 5 Customer Rating
60 W Outdoor Wall Sconce

X Points
Color Finish Name: Powder Coat Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Barkeley
Color Finish Category:
Blacks
Color Finish Name:
Powder Coat Black
Depth:
11 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
27 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Material:
Glass, Metal
Number of Lights:
4
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
11 in



Call for Pricing
Call for Pricing