This product requires certification to purchase.

100W 3-Light Medium E-26 Chandelier in Heirloom Bronze

You last purchased this on
 
Millennium Lighting

Burbank 100W 3-Light Medium E-26 Chandelier in Heirloom Bronze

  • Fast #
  • Part #M143HBZ
  • Item #7737483
  • Manufacturer Part #143-HBZ
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

Burbank 100W 3-Light Medium E-26 Chandelier in Heirloom Bronze

  • Fast #
  • Part #M143HBZ
  • Item #7737483
  • Manufacturer Part #143-HBZ
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Heirloom Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Burbank
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched White
Height:
24-1/4 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Traditional
Number of Lights:
3
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
Watts:
100 W
Width:
21 in