100W 1-Light Medium E-26 Wall Sconce in Rubbed Bronze
Courtney Lakes 100W 1-Light Medium E-26 Wall Sconce in Rubbed Bronze
Product Details
Product Details
- Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Courtney Lakes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Turinian Scavo
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Industrial
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 100 W
- Width:
- 10 in