32-1/2 x 8 in. 240W 4-Light Medium E-26 Incandescent Vanity Fixture in Rubbed Bronze
Delano 32-1/2 x 8 in. 240W 4-Light Medium E-26 Incandescent Vanity Fixture in Rubbed Bronze
Product Details
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Specifications
- ADA Compliant:
- No
- Collection:
- Delano
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 110/120V
- Watts:
- 60 W
- Width:
- 32-1/2 in