60W 2-Light Candelabra E-12 Outdoor Post Lamp in Powder Coat Bronze
Devens 60W 2-Light Candelabra E-12 Outdoor Post Lamp in Powder Coat Bronze
Frequently Purchased Together
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Devens
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Powder Coat Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 24 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Post Lamp
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in