This product requires certification to purchase.

100W 1-Light Medium E-26 Outdoor Wall Sconce in Powder Coat Black

You last purchased this on
 
Millennium Lighting

Ellis 100W 1-Light Medium E-26 Outdoor Wall Sconce in Powder Coat Black

  • Fast #
  • Part #M2681PBK
  • Item #8205472
  • Manufacturer Part #2681-PBK
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

Ellis 100W 1-Light Medium E-26 Outdoor Wall Sconce in Powder Coat Black

  • Fast #
  • Part #M2681PBK
  • Item #8205472
  • Manufacturer Part #2681-PBK
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Powder Coat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ellis
Color Finish Category:
Blacks
Color Finish Name:
Powder Coat Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations/Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
7 in