18 x 10 in. 200W 2-Light Medium E-26 Vanity Fixture in Rubbed Silver
Fulton 18 x 10 in. 200W 2-Light Medium E-26 Vanity Fixture in Rubbed Silver
Product Details
Product Details
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Fulton
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Rubbed Silver
- Depth:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 100 W
- Width:
- 18 in