This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

You last purchased this on
 
Millennium Lighting

Huderson 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M5503BN
  • Item #9256928
  • Manufacturer Part #5503-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

Huderson 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M5503BN
  • Item #9256928
  • Manufacturer Part #5503-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Constructed from metal
  • 1 year limited manufacturer’s warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Huderson
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear, Etched
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
3
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
23 in