60W 1-Light Medium E-26 Outdoor Wall Sconce in Powder Coat Bronze
Kings Bay 60W 1-Light Medium E-26 Outdoor Wall Sconce in Powder Coat Bronze
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Kings Bay
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Powder Coat Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Watts:
- 60 W
- Width:
- 9 in