This product requires certification to purchase.

300W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black

You last purchased this on
 
Millennium Lighting

Main Street 300W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #M53BK
  • Item #7732703
  • Manufacturer Part #53-BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

Main Street 300W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #M53BK
  • Item #7732703
  • Manufacturer Part #53-BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
Main Street
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Faux Alabaster
Height:
13 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Style:
Transitional
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
Volts:
110/120V
Watts:
100 W
Width:
18 in