This product requires certification to purchase.

60W 1-Light Medium E-26 Outdoor Wall Sconce in Powder Coat Black

You last purchased this on
 
Millennium Lighting

McPherson 60W 1-Light Medium E-26 Outdoor Wall Sconce in Powder Coat Black

  • Fast #
  • Part #M2561PBK
  • Item #7732097
  • Manufacturer Part #2561-PBK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

McPherson 60W 1-Light Medium E-26 Outdoor Wall Sconce in Powder Coat Black

  • Fast #
  • Part #M2561PBK
  • Item #7732097
  • Manufacturer Part #2561-PBK
5 out of 5 Customer Rating

X Points
Color Finish Name: Powder Coat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
McPherson
Color Finish Category:
Blacks
Color Finish Name:
Powder Coat Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
14 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
UL Listed:
UL 1598
Watts:
60 W
Width:
8 in