100W 1-Light Medium E-26 Mini-Pendant Light with Opal White and Schoolhouse Globe Glass in Copper
Neo-Industrial 100W 1-Light Medium E-26 Mini-Pendant Light with Opal White and Schoolhouse Globe Glass in Copper
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- This item is cUL listed
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Neo-Industrial
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Opal White School House
- Height:
- 46-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9-1/2 in