This product requires certification to purchase.

100W 3-Light Medium E-26 Chandelier in Rubbed Bronze

You last purchased this on
 
Millennium Lighting

Neo-Industrial 100W 3-Light Medium E-26 Chandelier in Rubbed Bronze

  • Fast #
  • Part #M5303RBZ
  • Item #7731607
  • Manufacturer Part #5303-RBZ
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

Neo-Industrial 100W 3-Light Medium E-26 Chandelier in Rubbed Bronze

  • Fast #
  • Part #M5303RBZ
  • Item #7731607
  • Manufacturer Part #5303-RBZ
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
Neo-Industrial
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
54 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
27 in