This product requires certification to purchase.

150W 1-Light Medium E-26 Incandescent Pendant in Rubbed Bronze

You last purchased this on
 
Millennium Lighting

Neo-Industrial 150W 1-Light Medium E-26 Incandescent Pendant in Rubbed Bronze

  • Fast #
  • Part #M5311RBZ
  • Item #7046438
  • Manufacturer Part #5311-RBZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

Neo-Industrial 150W 1-Light Medium E-26 Incandescent Pendant in Rubbed Bronze

  • Fast #
  • Part #M5311RBZ
  • Item #7046438
  • Manufacturer Part #5311-RBZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Neo-Industrial
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
51-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
150 W
Width:
17 in