100W 1-Light Candelabra E-12 Incandescent Wall Sconce in Matte Black with Gold
Norwalk 100W 1-Light Candelabra E-12 Incandescent Wall Sconce in Matte Black with Gold
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Norwalk
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Gold
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 110/120V
- Watts:
- 100 W
- Width:
- 5-1/2 in