480W 8-Light Candelabra E-12 Pendant Light in Rubbed Bronze
Oxford 480W 8-Light Candelabra E-12 Pendant Light in Rubbed Bronze
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- This item is cUL listed
- This item is rated for dry location.
- Professional installation recommended.
Specifications
- Collection:
- Oxford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 44 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Southwestern
- Material:
- Metal
- Number of Lights:
- 8
- UL Listed:
- Yes
- Volts:
- 110/120V
- Watts:
- 60 W
- Width:
- 27 in