This product requires certification to purchase.

1-Light Angle Shade in Natural Copper

You last purchased this on
 
Millennium Lighting

R Series 1-Light Angle Shade in Natural Copper

  • Fast #
  • Part #MRAS12NC
  • Item #7731034
  • Manufacturer Part #RAS12-NC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

R Series 1-Light Angle Shade in Natural Copper

  • Fast #
  • Part #MRAS12NC
  • Item #7731034
  • Manufacturer Part #RAS12-NC
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Natural Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
R Series
Color Finish Category:
Copper Tones
Color Finish Name:
Natural Copper
Dimmable:
No
ETL Listed:
No
Height:
10-1/2 in
Light Bulb Type:
Incandescent
Lighting Style:
Industrial
Number of Lights:
1
Product Type:
Shade
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
200 W
Width:
12 in