100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Satin Black
R Series 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Satin Black
Product Details
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- R Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Inside Etched
- Height:
- 9-1/2 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in