13 in. Goose Neck Stem in Aluminum Satin Black
R Series 13 in. Goose Neck Stem in Aluminum Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Aluminum Satin Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 12 in
- Length:
- 13 in
- Material:
- Metal
- Product Type:
- Stem
- UL Listed:
- Suitable for Wet Locations
- Width:
- 4-1/2 in