This product requires certification to purchase.

23 in. Goose Neck Stem in Satin Red

You last purchased this on
 
Millennium Lighting

R Series 23 in. Goose Neck Stem in Satin Red

  • Fast #
  • Part #MRGN23SR
  • Item #7737319
  • Manufacturer Part #RGN23-SR
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

R Series 23 in. Goose Neck Stem in Satin Red

  • Fast #
  • Part #MRGN23SR
  • Item #7737319
  • Manufacturer Part #RGN23-SR
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Red Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Reds
Color Finish Name:
Satin Red
Dimmable:
No
ETL Listed:
No
Height:
14 in
Length:
23 in
Material:
Metal
Product Type:
Stem
UL Listed:
Suitable for Wet Locations
Width:
4-1/2 in