This product requires certification to purchase.

36 in. Pendant Stem in Galvanized

You last purchased this on
 
Millennium Lighting

R Series 36 in. Pendant Stem in Galvanized

Brand image
You last purchased this on
 
Millennium Lighting

R Series 36 in. Pendant Stem in Galvanized

  • Fast #
  • Part #MRS3GA
  • Item #4200759
  • Manufacturer Part #RS3-GA
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Galvanized Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
36 in
UL Listed:
Yes
Width:
3/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing