Canopy Kit in Architectural Bronze
R Series Canopy Kit in Architectural Bronze
Frequently Purchased Together
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Dimmable:
- No
- Height:
- 2 in
- Product Type:
- Canopy Kit
- UL Listed:
- Yes
- Width:
- 5-3/4 in