This product requires certification to purchase.

Canopy Kit in Satin Red

You last purchased this on
 
Millennium Lighting

R Series Canopy Kit in Satin Red

  • Fast #
  • Part #MRSCKSR
  • Item #7737144
  • Manufacturer Part #RSCK-SR
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

R Series Canopy Kit in Satin Red

  • Fast #
  • Part #MRSCKSR
  • Item #7737144
  • Manufacturer Part #RSCK-SR
4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Reds
Color Finish Name:
Satin Red
Dimmable:
No
ETL Listed:
No
Height:
2 in
UL Listed:
Yes
Width:
5-3/4 in