EMBLEM SHADE 200W R SERIES WHITE
R Series EMBLEM SHADE 200W R SERIES WHITE
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- R Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 13 in
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Watts:
- 200 W
- Width:
- 10 in