This product requires certification to purchase.

Goose Neck in Satin Black

You last purchased this on
 
Millennium Lighting

R Series Goose Neck in Satin Black

  • Fast #
  • Part #MRGN24SB
  • Item #7194771
  • Manufacturer Part #RGN24-SB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

R Series Goose Neck in Satin Black

  • Fast #
  • Part #MRGN24SB
  • Item #7194771
  • Manufacturer Part #RGN24-SB
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Height:
15 in
Length:
24 in
UL Listed:
Suitable for Wet Locations
Width:
24 in