This product requires certification to purchase.

Goose Neck Stem in White

You last purchased this on
 
Millennium Lighting

R Series Goose Neck Stem in White

  • Fast #
  • Part #MRGN15WH
  • Item #7737245
  • Manufacturer Part #RGN15-WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Millennium Lighting

R Series Goose Neck Stem in White

  • Fast #
  • Part #MRGN15WH
  • Item #7737245
  • Manufacturer Part #RGN15-WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Height:
7-1/2 in
Material:
Metal
Product Type:
Stem
UL Listed:
Suitable for Wet Locations
Width:
4-1/2 in