Gooseneck Stem in Aluminum Satin Black
R Series Gooseneck Stem in Aluminum Satin Black
Frequently Purchased Together
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Aluminum Satin Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Product Type:
- Stem
- UL Listed:
- Suitable for Wet Locations
- Width:
- 10 in