Outdoor Wall Mount with Gooseneck in Architectural Bronze
R Series Outdoor Wall Mount with Gooseneck in Architectural Bronze
Frequently Purchased Together
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
- Collection:
- R Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Height:
- 7-1/2 in
- Material:
- Cold Rolled Steel
- UL Listed:
- Suitable for Wet Locations
- Width:
- 14-1/2 in